Beli photoelectric sensor autonics di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Autonics HMIatribut:
- Ambient Temperature (°C): 0 to 50, storage: -20 to 60
- Dedicated software: GP Editor(drawing program)
- Perfomance Number of User Screen: 500 pages
- Power Supply (V): DC 24
- Real-Time Controller: RTC embedded
- Touch Method: Pressure Sensitive Type
- Kinco HMI + PLCDeskripsi:DC24V power, DI 9*DC24V, DO 9*DC24V, AI 2*IV, USB2.0 programming port, 1 RS485 communication port, cann't support expansion modules. The display part can touch, 4.3 "64K 16:9 color Widescreen TFT display, 480*272 resolution, 1 USB HOST interface, 2 Analog input
- SIEMENS Simatic HMIatribut:
- Rated Voltage (LO) (V): 19.2
- Rate Voltage (UP) (V): 28.8
- Weintek XE Series Heavy duty & Advanced HMIatribut:
- RAM Size (MB): 256
- Enclosure: Plastic
- Autonics Logic Panelsatribut:
- Dedicated software: GP Editor (drawing program), SmartStudio (logic program)
- I/O Configuration: NPN input: 16-point, NPN output: 16-point
- Power Supply (V): 24 DC
- Program Capacity Performa Control: 8K steps
- Standard Protection: IP65F (front panel)
- Delta Human-Machine Interfaceatribut:
- CPU: Cortex-A8 800 MHz
- Colors: 65536
- Display Size (inch): 7
- Display Type: TFT
- RAM (MB): 256
- ROM (MB): 256
- Resolution (pixels): 800x480
- Weintek iE Series Advanced HMIatribut:
- Enclosure: Plastic
- OMRON Photoelectric Sensor E3Z Type (Sensor Fotolistrik)Deskripsi:Material: - Case: PBT - Lens: Denatured Polyarylate. Power Supply Voltage: 12 to 24 VDC ±10% (ripple (p-p) 10% max.). Light Source: Infrared LED (Emission wave length: 860 nm).
- Kinco Servo Motor SMC Seriesatribut:
- Speed (rpm): 3000
- SMC Refrigerated Air Dryer IDF4 Seriesatribut:
- Copper Pipe Rust Prevention Treatment: (-) None
- Hikvision Monitor (Layar Display)Deskripsi:18.5inch 1366x768, HDMI/VGA input, view angle:90°/65°, plastic casing, ERP level A,VESA, base bracket included
- GUHRING Taper Shank Twist Drill HSS (Mata Bor Kones)atribut:
- Material: HSS
- Type: N
- Standard: DIN 345
- Tolerance: h8
- Point Angle (°): 118.0
- Point Geometry: Relieved Cone
- Autonics Logic Panelatribut:
- Item: Logic panel
- Voltage (V): DC 12-24
- Autonics HMIs Logic Panels LP-A104 SeriesDeskripsi:The LP-A104 series logic panels are all-in-one devices featuring functions of PLC, HMI, and I/O modules with 32 input and 32 output contact points. The 10.4-inch widescreen TFT LCD display offers excellent visibility and data management capability. The resistive touchscreen (analog touch) allows flexible tag arrangements, and the data logger function allows data storing and backup from various control devices. The units can be installed horizontally or vertically, and also feature support for various connection interfaces including USB Host/Device, Ethernet, and CAN.atribut:
- CAN Interfaces (V): 24 CAN transceiver
- Dedicated software: atDesigner, atLogic
- Ethernet Interfaces: IEEE802.3 (U), 10/100Base-TX
- External Memory (GB): Micro SD up to 32 (FAT16/32)
- Language Graphics Performance: English, Korean
- Number of User Screens (pages): 100
- Certification: CE
- Power Supply (V): 24 DC
- Standard Protection: IP65 (Front panel, IEC Standard)
- Text of Drawing Graphics Performance: ASCII Bitmap and vector font
- Touch Method: Pressure sensitive type
- USB Interfaces (Device): 1EA
- USB Interfaces (Host): 1EA
- OMRON PLC CP1E series Programmable Controllers (Pengontrol Logika Terprogram)Deskripsi:Standard type (E-type) CP1E CPU unit "Smart Input" for easy ladder programming Connectable with a commercially available USB cable
Daftar Harga photoelectric sensor autonics Terbaru October 2026
| Autonics HMI | Rp2.499.900 |
| Kinco HMI + PLC | Rp5.399.900 |
| Mitsubishi Electric Graphic Operation Terminal GOT2000 Series | Rp5.099.900 |
| Mitsubishi Electric Touch Panel HMI GOT2000 Series | Rp4.999.900 |
| Kinco HMI | Rp3.599.900 |
| SIEMENS Simatic HMI | Rp10.999.900 |
| Weintek XE Series Heavy duty & Advanced HMI | Rp13.999.900 |
| Autonics Logic Panels | Rp5.699.900 |
| Weintek IP Series | Rp3.499.900 |
| Delta Human-Machine Interface | Rp3.499.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






























































































































































/hhP102415629-11.jpg)
/h4P103638616-3.jpg)


/abP109973371-1.jpg)
/0pP103452025-1.jpg)


/q3P105942939-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)